Motion
CFW900A17P0T4DB20Y2B

WEG ELECTRIC CORP
CFW900A17P0T4DB20Y2B

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, IP 20 Rating
Mi Item #14446720
MFR #CFW900A17P0T4DB20Y2B
Price$2,419.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW900A17P0T4DB20Y2B

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V, IP 20 Rating
Mi Item #14446720
MFR #CFW900A17P0T4DB20Y2B

Mfr description
CFW900A17P0T4DB20Y2B DRIVE CFW900A17P0T4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,419.27/each

Specifications

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Number Of Input Phases
    3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)