Motion
E0.7518XT3WAX80F3-W2

WEG ELECTRIC CORP
E0.7518XT3WAX80F3-W2

Explosion Proof (hazardou Location) Motor - 1 hp, 1500 rpm, 3 ph, 230 V, 400 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446749
MFR #E0.7518XT3WAX80F3-W2
Price$2,643.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E0.7518XT3WAX80F3-W2

Explosion Proof (hazardou Location) Motor - 1 hp, 1500 rpm, 3 ph, 230 V, 400 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446749
MFR #E0.7518XT3WAX80F3-W2

Mfr description
E0.7518XT3WAX80F3-W2 MOTOR 0.75KW 4P 80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,643.42/each

Specifications

Dimensions

  • Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1
  • Torque
    3.68 lbs/ft, 4.99 N-m
  • Weight
    63.7 lbs, 28.89 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Tefc W22Xdb;Ral 5009 205Pc4;Tropicalized Painting: Without;Joints Seal: Lumomoly;Bearing Cap: Circlip Ring;Bolt Material: Carbon Steel;Winding Thermal Protection: Thermistor - 2 Wires 1 Per Phase 150°C;Drip Cover: Without;Overload Protector (Phenolic): Without Overload Protector;Connection Cables Quantity: 6;Fan Material: Plastic;Screw Cap: Stainless Steel Aisi 316
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1500 rpm
  • Description
    W22Xdb IE3 0.75 kW 4P 80 3Ph 220-230-240/380-400-415//460 V 50 Hz IC411 - TEFC - B3T
  • Drive End Bearing
    6204 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Current
    1.68 A, 2.92 A
  • Full Load Efficiency
    0.825
  • Full Load Torque
    3.68 ft-lbs;4.99 N-m
  • Hp
    1 hp;0.75 kW
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    0.75 kW;1 hp
  • Manufacturer Catalog Number
    E0.7518XT3WAX80F3-W2
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 400 V
  • Mounting Type
    Iec B3 Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203 ZZ
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 400 V
  • Volts @ Frequency
    230 V;400 V at 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)