Motion
E0.7536XT3WAX80F3-W2

WEG ELECTRIC CORP
E0.7536XT3WAX80F3-W2

Explosion Proof (hazardou Location) Motor - 1 hp, 3000 rpm, 3 ph, 230 V, 400 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
Mi Item #14446750
MFR #E0.7536XT3WAX80F3-W2
Price$2,610.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E0.7536XT3WAX80F3-W2

Explosion Proof (hazardou Location) Motor - 1 hp, 3000 rpm, 3 ph, 230 V, 400 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
Mi Item #14446750
MFR #E0.7536XT3WAX80F3-W2

Mfr description
E0.7536XT3WAX80F3-W2 MOTOR 0.75KW 2P 80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,610.60/each

Specifications

Dimensions

  • Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1
  • Weight
    56.7 lbs, 25.7187 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Thermistor - 2 Wires 1 Per Phase 150°C;Dip And Bake Polyester Impregnation;Double Grounding Lugs;Circlip Ring Bearing Cap
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Description
    HP:1, F#80, RPM:3000, 220-230-240/380-400-415//460 V, TEFC
  • Drive End Bearing
    6204 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.81
  • Full Load Torque
    1.85 ft-lbs;2.51 N-m
  • Hp
    1 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    E0.7536XT3WAX80F3-W2
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V, 400 V
  • Mounting Type
    Iec B3 Foot
  • Opposite Drive End Bearing
    6203 ZZ
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3000 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 400 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)