Motion
E00136XT3WAX80F3-W2

WEG ELECTRIC CORP
E00136XT3WAX80F3-W2

Explosion Proof (hazardou Location) Motor - 1-1/2 hp, 3000 rpm, 3 ph, 230 V, 400 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446752
MFR #E00136XT3WAX80F3-W2
Price$2,714.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00136XT3WAX80F3-W2

Explosion Proof (hazardou Location) Motor - 1-1/2 hp, 3000 rpm, 3 ph, 230 V, 400 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446752
MFR #E00136XT3WAX80F3-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,714.53/each

Specifications

Dimensions

  • Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1
  • Weight
    60.6 lbs, 27.49 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Cast Iron Frame;Dip And Bake Polyester Impregnation;Sae 1040/45 Carbon Steel Shaft;Double Grounding Lugs;Lumomoly Joints Seal;Circlip Ring Bearing Cap;Thermistor - 2 Wires 1 Per Phase 150°C
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.827
  • Full Load Torque
    2.73 ft-lbs;3.7 N-m
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    1.1 kW
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V, 400 V
  • Mounting Type
    Iec B3 Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3000 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 400 V

Overview

Mfr description
E00136XT3WAX80F3-W2 MOTOR 1.1KW 2P 80 WF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought