Motion
E00156XT3WAX90SF3-W

WEG ELECTRIC CORP
E00156XT3WAX90SF3-W

Explosion Proof (hazardou Location) Motor - 2 hp, 3000 rpm, 220-240 V, 380-415 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, S1
Mi Item #14446753
MFR #E00156XT3WAX90SF3-W
Price$2,823.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00156XT3WAX90SF3-W

Explosion Proof (hazardou Location) Motor - 2 hp, 3000 rpm, 220-240 V, 380-415 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, S1
Mi Item #14446753
MFR #E00156XT3WAX90SF3-W

Mfr description
E00156XT3WAX90SF3-W MOTOR 1.5KW 2P 90S/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,823.91/each

Specifications

Dimensions

  • NEMA Frame Size
    90S/L
  • Service Factor
    1
  • Torque
    3.66 ft-lbs
  • Weight
    92.7 lbs

Details

  • Ambient Temperature Range
    -20 to 40 °C
  • Amps @ Voltage
    38.4 A;22.3 A
  • Base RPM
    3000 rpm
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Amps
    38.4 A;22.3 A
  • Full Load Current
    3.18 A, 5.49 A
  • Group & Class
    F
  • Horsepower
    2 hp
  • Hp
    2 hp
  • Hz
    50 Hz
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    1.5 kW
  • Motor Category
    Electric Motors
  • Motor Design Code
    N
  • Motor Horsepower
    2 hp
  • Motor Poles
    2
  • Motor Supply Voltage
    220-240 V, 380-415 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • NEMA Frame
    90S/L
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards
    IEC 60034-1
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    3000 rpm
  • Voltage
    220 to 230 to 240 V, 380 to 400 to 415 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)