Motion
E00158XT3WAX90LF3-W

WEG ELECTRIC CORP
E00158XT3WAX90LF3-W

Explosion Proof (hazardou Location) Motor - 2 hp, 1500 rpm, 3 ph, 230 V, 400 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446754
MFR #E00158XT3WAX90LF3-W
Price$3,064.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00158XT3WAX90LF3-W

Explosion Proof (hazardou Location) Motor - 2 hp, 1500 rpm, 3 ph, 230 V, 400 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446754
MFR #E00158XT3WAX90LF3-W

Mfr description
E00158XT3WAX90LF3-W MOTOR 1.5KW 4P 90S/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,064.54/each

Specifications

Dimensions

  • Service Factor
    1
  • Weight
    97.4 lbs, 44.18 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Cast Iron Frame;Ral 5009 205Pc4;Thermistor - 2 Wires 1 Per Phase 150°C
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1500 rpm
  • Description
    HP:2, F#90S/L, RPM:1500, 230/400V, TEFC
  • Drive End Bearing
    6205 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Current
    3.21 A, 5.58 A
  • Full Load Efficiency
    0.855
  • Full Load Torque
    7.32 ft-lbs;9.92 N-m
  • Hp
    2 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    1.5 kW
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 400 V
  • Mounting Type
    B3T
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    6204 ZZ
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    IEC 60034-1
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Thermostat
  • Voltage
    230 V, 400 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)