Motion
E00236XT3WAX90LF3-W

WEG ELECTRIC CORP
E00236XT3WAX90LF3-W

Explosion Proof (hazardou Location) Motor - 3 hp, 3000 rpm, 3 ph, 220-240 V, 380-415 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446756
MFR #E00236XT3WAX90LF3-W
Price$3,159.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00236XT3WAX90LF3-W

Explosion Proof (hazardou Location) Motor - 3 hp, 3000 rpm, 3 ph, 220-240 V, 380-415 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446756
MFR #E00236XT3WAX90LF3-W

Mfr description
E00236XT3WAX90LF3-W MOTOR 2.2KW 2P 90S/L
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,159.36/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6204
  • Service Factor
    1
  • Weight
    98 lbs, 44.45 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Cast Iron Frame;Class F Insulation;Thermistor - 2 Wires 1 Per Phase 150°C
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Description
    HP:3, F#90S/L, RPM:3000, 220-230-240/380-400-415//460 V, TEFC
  • Drive End Bearing
    6205 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.863
  • Full Load Torque
    5.40 ft-lbs;7.32 N-m
  • Hp
    3 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    2.2 kW
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    220-240 V, 380-415 V, 460 V
  • Mounting Type
    Iec B3 Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6204 ZZ
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3000 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Double Sealed Ball
  • Voltage
    220 to 230 to 240 V, 380 to 400 to 415 V, 460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)