Motion
E00318XT3WAX100LF3-W

WEG ELECTRIC CORP
E00318XT3WAX100LF3-W

Explosion Proof (hazardou Location) Motor - 4 hp, 1500 rpm, 3 ph, 230 V, 400 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446758
MFR #E00318XT3WAX100LF3-W
Price$4,402.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00318XT3WAX100LF3-W

Explosion Proof (hazardou Location) Motor - 4 hp, 1500 rpm, 3 ph, 230 V, 400 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446758
MFR #E00318XT3WAX100LF3-W

Mfr description
E00318XT3WAX100LF3-W MOTOR 3KW 4P 100L W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,402.67/each

Specifications

Dimensions

  • Service Factor
    1
  • Weight
    138 lbs, 62.6 kg

Details

  • Additional Details
    Cast Iron Frame;Thermistor - 2 Wires 1 Per Phase 150°C;Ic411 - Tefc;B3T
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1500 rpm
  • Description
    HP:4, F#100L, RPM:1440, 230/400V, TEFC
  • Drive End Bearing
    6206 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.877
  • Full Load Torque
    14.7 ft-lbs;19.93 N-m
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    3 kW
  • Manufacturer Catalog Number
    E00318XT3WAX100LF3-W
  • Motor Horsepower
    4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 400 V
  • Mounting Type
    Iec B3 Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205 ZZ
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Double Sealed Ball
  • Voltage
    230 V, 400 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)