Motion
E00418XT3YAX112MF3-W

WEG ELECTRIC CORP
E00418XT3YAX112MF3-W

Explosion Proof (hazardou Location) Motor - 5-1/2 hp, 1500 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446761
MFR #E00418XT3YAX112MF3-W
Price$5,084.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00418XT3YAX112MF3-W

Explosion Proof (hazardou Location) Motor - 5-1/2 hp, 1500 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446761
MFR #E00418XT3YAX112MF3-W

Mfr description
E00418XT3YAX112MF3-W MOTOR 4KW 4P 112M W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,084.49/each

Specifications

Dimensions

  • Drive End Bearing Size
    6207
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1
  • Weight
    166 lbs, 75.2963 kg

Details

  • Additional Details
    Cast Iron Frame;Tropicalized Painting: Without;Joints Seal: Lumomoly;Bearing Cap: Yes- Bearing Cap;Bolt Material: Carbon Steel;Winding Thermal Protection: Thermistor - 2 Wires 1 Per Phase 150°C;Drip Cover: Without;Overload Protector (Phenolic): Without Overload Protector;Connection Cables Quantity: 6;Fan Material: Plastic;Screw Cap: Stainless Steel Aisi 316
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1500 rpm
  • Description
    HP:5.5, F#112M, RPM:1500, 380-400-415/660-690//460 V, TEFC
  • Drive End Bearing
    6207 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.886
  • Hp
    5.5 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    4 kW
  • Manufacturer Catalog Number
    E00418XT3YAX112MF3-W
  • Motor Horsepower
    5-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    380-415 V, 460 V, 660-690 V
  • Mounting Type
    Iec B3 Foot
  • Opposite Drive End Bearing
    6206 ZZ
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    380 to 400 to 415 V, 460 V, 660 to 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)