Motion
E00436XT3YAX112MF3-W

WEG ELECTRIC CORP
E00436XT3YAX112MF3-W

Explosion Proof (hazardou Location) Motor - 5-1/2 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446762
MFR #E00436XT3YAX112MF3-W
List Price$4,973.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00436XT3YAX112MF3-W

Explosion Proof (hazardou Location) Motor - 5-1/2 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446762
MFR #E00436XT3YAX112MF3-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,973.29/each for your price

Overview

Mfr description
E00436XT3YAX112MF3-W MOTOR 4KW 2P 112M W

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5-1/2 hp
  • Synchronous Rpm
    3000 rpm
  • Motor Supply Voltage
    400 V, 690 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    4.45 A, 7.68 A
  • Full Load Efficiency
    0.884
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • kW
    4 kW
  • Drive End Bearing
    6207 ZZ
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Drive End Bearing Size
    6207
  • Opposite Drive End Bearing Size
    6206
  • Type Of Bearing
    Ball
  • Service Factor
    1
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP56
  • Standards Met
    ATEX, Ex-db, IEC 60034-1
  • Weight
    162 lbs, 73.482 kg
  • Full Load Torque
    9.69 ft-lbs;13.138 N-m
  • Additional Details
    Cast Iron Frame;Ip56;Ic411 - Tefc;Thermistor - 2 Wires 1 Per Phase 150°C;Ral 5009 205Pc4
  • Hp
    5.5 hp
  • Mounting Type
    Iec B3 Foot
  • Opposite Drive End Bearing
    6206 ZZ
  • Voltage
    400 V, 690 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought