Motion
E00512XT3YAX132MF3-W

WEG ELECTRIC CORP
E00512XT3YAX132MF3-W

Explosion Proof (hazardou Location) Motor - 7-1/2 hp, 1000 rpm, 3 ph, 380-415 V, 660-690 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
Mi Item #14446763
MFR #E00512XT3YAX132MF3-W
Price$7,828.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00512XT3YAX132MF3-W

Explosion Proof (hazardou Location) Motor - 7-1/2 hp, 1000 rpm, 3 ph, 380-415 V, 660-690 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
Mi Item #14446763
MFR #E00512XT3YAX132MF3-W

Mfr description
E00512XT3YAX132MF3-W MOTOR 5.5KW 6P 132S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,828.18/each

Specifications

Dimensions

  • Weight
    262 lbs, 118.84 kg

Details

  • Additional Details
    Cast Iron Frame;Class F Insulation;Thermistor - 2 Wires 1 Per Phase 150°C;Dip And Bake Polyester Impregnation;Lumomoly Joint Seal;Lip Seal Nde;Oil Seal De
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1000 rpm
  • Description
    W22Xdb IE3 5.5 kW 6P 132S/M 3Ph 380-400-415/660-690 V 50 Hz IC411 - TEFC - B3T
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6308 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Amps
    13.6 to 12.9 to 12.4 A;7.82 to 7.48 A
  • Full Load Efficiency
    0.88
  • Full Load Torque
    40 ft-lbs;54.23 N-m
  • Hp
    7.5 hp;5.5 kW
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    5.5 kW;7.5 hp
  • Manufacturer Catalog Number
    E00512XT3YAX132MF3-W
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    380-415 V, 660-690 V
  • Mounting Type
    B3T
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    6207 ZZ
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1000 rpm
  • Thermal Protection
    Thermostat
  • Voltage
    380 to 400 to 415 V, 660 to 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)