Motion
E00536XT3YAX132SF3-W

WEG ELECTRIC CORP
E00536XT3YAX132SF3-W

Explosion Proof (hazardou Location) Motor - 7-1/2 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
Mi Item #14446765
MFR #E00536XT3YAX132SF3-W
Price$6,351.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00536XT3YAX132SF3-W

Explosion Proof (hazardou Location) Motor - 7-1/2 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
Mi Item #14446765
MFR #E00536XT3YAX132SF3-W

Mfr description
E00536XT3YAX132SF3-W MOTOR 5.5KW 2P 132S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,351.51/each

Specifications

Dimensions

  • Service Factor
    1
  • Weight
    225 lbs, 102.058 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ral 5009 205Pc4;Thermistor - 2 Wires 1 Per Phase 150°C;Lumomoly Joints Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Drive End Bearing
    6308 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.892
  • Full Load Torque
    13.1 ft-lbs
  • Hp
    7.5 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    5.5 kW
  • Manufacturer Catalog Number
    E00536XT3YAX132SF3-W
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    400 V, 690 V
  • Mounting Type
    Iec B3 Foot
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    6207 ZZ
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3000 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    400 V, 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)