Motion
E00712XT3YAX160MF3-W

WEG ELECTRIC CORP
E00712XT3YAX160MF3-W

Explosion Proof (hazardou Location) Motor - 10 hp, 1000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
Mi Item #14446766
MFR #E00712XT3YAX160MF3-W
Price$10,334.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00712XT3YAX160MF3-W

Explosion Proof (hazardou Location) Motor - 10 hp, 1000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
Mi Item #14446766
MFR #E00712XT3YAX160MF3-W

Mfr description
E00712XT3YAX160MF3-W MOTOR 7.5KW 6P 160M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,334.88/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6308
  • Service Factor
    1
  • Weight
    404 lbs, 183.25 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Ie3 Efficiency;Cast Iron Frame;Plastic Fan;Lumomoly Joints Seal;Lip Seal Nde;Oil Seal De
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1000 rpm
  • Country of Origin
    Brazil
  • Description
    HP:10, F#160M/L, RPM:1000, 380-400-415/660-690//460V, TEFC
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6309 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.891
  • Full Load Torque
    54.5 ft-lbs;73.9 N-m
  • Hp
    10 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    7.5 kW
  • Manufacturer Catalog Number
    E00712XT3YAX160MF3-W
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V, 380-415 V, 660-690 V
  • Mounting Type
    Iec B3 Foot
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6308 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Rotation
    Reversible
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1000 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    660 to 690 V, 380 to 400 to 415 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)