Motion
E00718XT3YAX132MF3-W

WEG ELECTRIC CORP
E00718XT3YAX132MF3-W

1500 rpm, 3 ph, 380-400-415/660-690 V, 460 V, 132S/M Frame, TEFC Enclosure
Mi Item #14446767
MFR #E00718XT3YAX132MF3-W
Price$7,591.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00718XT3YAX132MF3-W

1500 rpm, 3 ph, 380-400-415/660-690 V, 460 V, 132S/M Frame, TEFC Enclosure
Mi Item #14446767
MFR #E00718XT3YAX132MF3-W

Mfr description
E00718XT3YAX132MF3-W MOTOR 7.5KW 4P 132S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,591.18/each

Specifications

Dimensions

  • Frame Size
    132S/M

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    380-400-415/660-690 V, 460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1500 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)