Motion
E00736XT3YAX132SF3-W

WEG ELECTRIC CORP
E00736XT3YAX132SF3-W

Explosion Proof (hazardou Location) Motor - 10 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446768
MFR #E00736XT3YAX132SF3-W
Price$7,325.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00736XT3YAX132SF3-W

Explosion Proof (hazardou Location) Motor - 10 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446768
MFR #E00736XT3YAX132SF3-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,325.03/each

Specifications

Dimensions

  • Service Factor
    1
  • Weight
    246 lbs

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Flameproof;Ie3 Efficiency;Cast Iron Frame;Thermistor - 2 Wires 1 Per Phase 150°C
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Description
    W22Xdb IE3 7.5 kW 2P 132S/M 3Ph 380-400-415/660-690//460 V 50 Hz IC411 - TEFC - B3T
  • Drive End Bearing
    6308 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.903
  • Full Load Torque
    17.9 ft-lbs
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    7.5 kW
  • Manufacturer Catalog Number
    E00736XT3YAX132SF3-W
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    400 V, 690 V
  • Mounting Type
    B3T
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    6207 ZZ
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Standards Met
    ATEX, CE Marked, Ex, IEC 60034-1, RoHS Compliant
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3000 rpm
  • Thermal Protection
    Thermostat
  • Voltage
    400 V, 690 V

Overview

Mfr description
E00736XT3YAX132SF3-W MOTOR 7.5KW 2P 132S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought