Motion
E01112XT3YAX160LF3-W

WEG ELECTRIC CORP
E01112XT3YAX160LF3-W

Explosion Proof (hazardou Location) Motor - 15 hp, 1000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
MI ITEM #14446769
MFR #E01112XT3YAX160LF3-W
List Price$10,879.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E01112XT3YAX160LF3-W

Explosion Proof (hazardou Location) Motor - 15 hp, 1000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
MI ITEM #14446769
MFR #E01112XT3YAX160LF3-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,879.97/each for your price

Overview

Mfr description
E01112XT3YAX160LF3-W MOTOR 11KW 6P 160M/

Specifications

  • Motor Category
    Explosion Proof
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1000 rpm
  • Motor Supply Voltage
    400 V, 690 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Top
  • Base RPM
    1000 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    12.7 A, 21.9 A
  • Full Load Efficiency
    0.905
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase Induction
  • Motor Poles
    6
  • Starting Method
    Direct on line
  • Description
    HP:15, F#160M/L, RPM:1000, 400/690 V, TEFC
  • kW
    11 kW
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6309 C3
  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6308
  • Type Of Bearing
    Ball
  • Service Factor
    1
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP56
  • Weight
    463 lbs, 210.01 kg
  • Full Load Torque
    79.5 ft-lbs;107.79 N-m
  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Ie3 Efficiency;Cast Iron Frame;Thermistor - 2 Wires 1 Per Phase 150°C;Ral 5009 205Pc4 Painting
  • Hp
    15 hp;11 kW
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    E01112XT3YAX160LF3-W
  • Mounting Type
    Iec B3 Foot
  • Opposite Drive End Bearing
    6308 C3
  • Voltage
    400 V, 690 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought