Motion
E01118XT3YAX160MF3-W

WEG ELECTRIC CORP
E01118XT3YAX160MF3-W

Explosion Proof (hazardou Location) Motor - 15 hp, 1500 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446770
MFR #E01118XT3YAX160MF3-W
Price$8,551.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E01118XT3YAX160MF3-W

Explosion Proof (hazardou Location) Motor - 15 hp, 1500 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446770
MFR #E01118XT3YAX160MF3-W

Mfr description
E01118XT3YAX160MF3-W MOTOR 11KW 4P 160M/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,551.92/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6308
  • Service Factor
    1
  • Weight
    446 lbs, 202.3 kg

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;Cast Iron Frame;Class F Insulation;Ip56;Ic411 - Tefc;B3T;Ral 5009 205Pc4;Thermistor - 2 Wires 1 Per Phase 150°C
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1500 rpm
  • Description
    HP:15, F#160M/L, RPM:1500, 380-400-415/660-690//460 V, TEFC
  • Description Keyword
    Severe Duty
  • Drive End Bearing
    6309 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.914
  • Full Load Torque
    52.4 ft-lbs;71.04 N-m
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    11 kW
  • Manufacturer Catalog Number
    E01118XT3YAX160MF3-W
  • Motor Category
    Severe Duty
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    380-415 V, 460 V, 660-690 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6308 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    380 to 400 to 415 V, 460 V, 660 to 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)