Motion
E01136XT3YAX160MF3-W

WEG ELECTRIC CORP
E01136XT3YAX160MF3-W

Explosion Proof (hazardou Location) Motor - 15 hp, 3000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446771
MFR #E01136XT3YAX160MF3-W
Price$8,544.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E01136XT3YAX160MF3-W

Explosion Proof (hazardou Location) Motor - 15 hp, 3000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446771
MFR #E01136XT3YAX160MF3-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,544.63/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6308
  • Torque
    21.9 lbs/ft, 29.69 N-m
  • Weight
    399 lbs, 180.98 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ie3 Efficiency;Cast Iron Frame;Dip And Bake Polyester Impregnation;Regreasing System At Drive End And Non-Drive End;Double Grounding Lugs;Lumomoly Joints Seal;Bearing Cap;Thermistor - 2 Wires 1 Per Phase 150°C;1/2 Key Balancing Method
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Description
    HP:15, F#160M/L, RPM:3000, 380-400-415/660-690//460 V, TEFC
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6309 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.91
  • Full Load Torque
    21.9 ft-lbs;29.69 N-m
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    11 kW
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    380-415 V, 460 V, 660-690 V
  • Mounting Type
    Iec B3 Foot
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6308 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Standards Met
    ATEX, IEC 60034-1, RoHS
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3000 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    380 to 400 to 415 V, 460 V, 660 to 690 V

Overview

Mfr description
E01136XT3YAX160MF3-W MOTOR 11KW 2P 160M/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought