Motion
E01518XT3YAX160LF3-W

WEG ELECTRIC CORP
E01518XT3YAX160LF3-W

Explosion Proof (hazardou Location) Motor - 20 hp, 1500 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1475 rpm Base, Continuous Duty
Mi Item #14446773
MFR #E01518XT3YAX160LF3-W
Price$9,492.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E01518XT3YAX160LF3-W

Explosion Proof (hazardou Location) Motor - 20 hp, 1500 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1475 rpm Base, Continuous Duty
Mi Item #14446773
MFR #E01518XT3YAX160LF3-W

Mfr description
E01518XT3YAX160LF3-W MOTOR 15KW 4P 160M/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,492.61/each

Specifications

Dimensions

  • Service Factor
    1
  • Torque
    71.7 lbs/ft
  • Weight
    454 lbs

Details

  • Additional Details
    Inverter Duty Rated;Ic411 - Tefc;B3T;Ral 5009 205Pc4;Sae 1040/45 Carbon Steel;Cast Iron Frame;Thermistor - 2 Wires 1 Per Phase 150°C
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1475 rpm
  • Country of Origin
    Brazil
  • Description
    HP:20, F#160M/L, RPM:1500, 400/690V, TEFC
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6309 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.923
  • Full Load Torque
    71.7 ft-lbs
  • Hp
    20 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    15 kW
  • Manufacturer Catalog Number
    E01518XT3YAX160LF3-W
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    400 V, 690 V
  • Mounting Type
    B3T
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6308 C3
  • Opposite Drive End Bearing Type
    Lip Seal
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    400 V, 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)