Motion
E01536XT3YAX160MF3-W

WEG ELECTRIC CORP
E01536XT3YAX160MF3-W

Explosion Proof (hazardou Location) Motor - 20 hp, 3000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
Mi Item #14446774
MFR #E01536XT3YAX160MF3-W
Price$10,143.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E01536XT3YAX160MF3-W

Explosion Proof (hazardou Location) Motor - 20 hp, 3000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
Mi Item #14446774
MFR #E01536XT3YAX160MF3-W

Mfr description
E01536XT3YAX160MF3-W MOTOR 15KW 2P 160M/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,143.46/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6308
  • Service Factor
    1
  • Torque
    35.8 lbs/ft, 48.54 N-m
  • Weight
    444 lbs, 201.395 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Ie3;3Ph;50 Hz;Cast Iron Frame;Thermistor - 2 Wires 1 Per Phase 150°C;Ral 5009 205Pc4;Dip And Bake Polyester
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Description
    HP:20, F#160M/L, RPM:3000, 380-400-415/660-690//460 V, TEFC
  • Drive End Bearing
    6309 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.92
  • Full Load Torque
    35.8 ft-lbs;48.54 N-m
  • Hp
    20 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    15 kW
  • Manufacturer Catalog Number
    E01536XT3YAX160MF3-W
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    380-415 V, 460 V, 660-690 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    6308 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3000 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    380 to 400 to 415 V, 460 V, 660 to 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)