Motion
E01812XT3YAX200LF3-W

WEG ELECTRIC CORP
E01812XT3YAX200LF3-W

Explosion Proof (hazardou Location) Motor - 25 hp, 1000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
Mi Item #14446775
MFR #E01812XT3YAX200LF3-W
Price$17,260.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E01812XT3YAX200LF3-W

Explosion Proof (hazardou Location) Motor - 25 hp, 1000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
Mi Item #14446775
MFR #E01812XT3YAX200LF3-W

Mfr description
E01812XT3YAX200LF3-W MOTOR 18.5KW 6P 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,260.65/each

Specifications

Dimensions

  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6212
  • Service Factor
    1
  • Weight
    682 lbs, 309.35 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Flameproof;Ie3 Efficiency;Ic411 Cooling;B3T Mounting
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1000 rpm
  • Drive End Bearing
    6312 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.917
  • Full Load Torque
    133 ft-lbs;180.32 N-m
  • Hp
    25 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    18.5 kW
  • Manufacturer Catalog Number
    E01812XT3YAX200LF3-W
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    400 V, 690 V
  • Mounting Type
    Iec B3 Foot
  • Opposite Drive End Bearing
    6212 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1000 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    400 V, 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)