Motion
E01818XT3YAX180MF3-W

WEG ELECTRIC CORP
E01818XT3YAX180MF3-W

Explosion Proof (hazardou Location) Motor - 25 hp, 1500 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446776
MFR #E01818XT3YAX180MF3-W
Price$12,482.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E01818XT3YAX180MF3-W

Explosion Proof (hazardou Location) Motor - 25 hp, 1500 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446776
MFR #E01818XT3YAX180MF3-W

Mfr description
E01818XT3YAX180MF3-W MOTOR 18.5KW 4P 180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,482.41/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6309
  • Service Factor
    1
  • Weight
    589 lbs, 267.166 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Ie3 Efficiency;Cast Iron Frame;Thermistor - 2 Wires 1 Per Phase 150°C
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1500 rpm
  • Drive End Bearing
    6311 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Amps
    35.2 A;20.4 A
  • Full Load Efficiency
    0.926
  • Full Load Torque
    88.2 ft-lbs;119.58 N-m
  • Hp
    25 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    18.5 kW
  • Manufacturer Catalog Number
    E01818XT3YAX180MF3-W
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    400 V, 690 V
  • Mounting Type
    B3T
  • Opposite Drive End Bearing
    6309 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    ATEX, Ex, IEC 60034-1
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Thermostat
  • Voltage
    400 V, 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)