Motion
E02212XT3YAX200LF3-W

WEG ELECTRIC CORP
E02212XT3YAX200LF3-W

Explosion Proof (hazardou Location) Motor - 30 hp, 1000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
Mi Item #14446778
MFR #E02212XT3YAX200LF3-W
Price$19,543.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E02212XT3YAX200LF3-W

Explosion Proof (hazardou Location) Motor - 30 hp, 1000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
Mi Item #14446778
MFR #E02212XT3YAX200LF3-W

Mfr description
E02212XT3YAX200LF3-W MOTOR 22KW 6P 200M/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,543.10/each

Specifications

Dimensions

  • Service Factor
    1
  • Weight
    727 lbs, 329.76 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;Ie3 Efficiency;Cast Iron Frame;Thermistor - 2 Wires 1 Per Phase 150°C
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1000 rpm
  • Description
    HP:30, F#200M/L, RPM:1000, 380-400-415/660-690//460 V, TEFC
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6312 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Current
    24.6 A, 42.4 A
  • Full Load Efficiency
    0.924
  • Full Load Torque
    158 ft-lbs;214.22 N-m
  • Hp
    30 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    22 kW
  • Manufacturer Catalog Number
    E02212XT3YAX200LF3-W
  • Model
    12383855
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    380-415 V, 460 V, 660-690 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    6212 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1000 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    400 V, 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)