Motion
E02218XT3YAX180LF3-W

WEG ELECTRIC CORP
E02218XT3YAX180LF3-W

Explosion Proof (hazardou Location) Motor - 30 hp, 1500 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
MI ITEM #14446779
MFR #E02218XT3YAX180LF3-W
Price$13,815.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E02218XT3YAX180LF3-W

Explosion Proof (hazardou Location) Motor - 30 hp, 1500 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
MI ITEM #14446779
MFR #E02218XT3YAX180LF3-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,815.08/each

Specifications

Dimensions

  • Service Factor
    1
  • Weight
    599 lbs, 271.7 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Flameproof;Ie3 Efficiency;Ic411 Cooling;B3T Mounting
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1500 rpm
  • Description
    W22Xdb IE3 22 kW 4P 180M/L 3Ph 380-400-415/660-690//460 V 50 Hz IC411 - TEFC - B3T
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6311 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.932
  • Full Load Torque
    105 ft-lbs
  • Hp
    30 hp;22 kW
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    22 kW;30 hp
  • Manufacturer Catalog Number
    E02218XT3YAX180LF3-W
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    400 V, 690 V
  • Mounting Type
    Iec B3 Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    400 V, 690 V

Overview

Mfr description
E02218XT3YAX180LF3-W MOTOR 22KW 4P 180M/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought