Motion
E02236XT3YAX180MF3-W

WEG ELECTRIC CORP
E02236XT3YAX180MF3-W

Explosion Proof (hazardou Location) Motor - 30 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
Mi Item #14446780
MFR #E02236XT3YAX180MF3-W
Price$14,624.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E02236XT3YAX180MF3-W

Explosion Proof (hazardou Location) Motor - 30 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
Mi Item #14446780
MFR #E02236XT3YAX180MF3-W

Mfr description
E02236XT3YAX180MF3-W MOTOR 22KW 2P 180M/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,624.50/each

Specifications

Dimensions

  • Service Factor
    1
  • Weight
    564 lbs, 255.826 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;Ie3 Efficiency;Cast Iron Frame;Thermistor - 2 Wires 1 Per Phase 150°C;Regreasing System At Drive End And Non-Drive End
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Description
    W22Xdb IE3 22 kW 2P 180M/L 3Ph 380-400-415/660-690//460 V 50 Hz IC411 - TEFC - B3T
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6311 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Current
    23.1 A, 39.8 A
  • Full Load Efficiency
    0.927
  • Full Load Torque
    52.4 ft-lbs;71.04 N-m
  • Hz
    50 Hz
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    22 kW
  • Manufacturer Catalog Number
    E02236XT3YAX180MF3-W
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    400 V, 690 V
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6309 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3000 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    400 V, 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)