Motion
E03736XT3YAX200LF3-W

WEG ELECTRIC CORP
E03736XT3YAX200LF3-W

Explosion Proof (hazardou Location) Motor - 50 hp, 3000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base
Mi Item #14446786
MFR #E03736XT3YAX200LF3-W
Price$22,274.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E03736XT3YAX200LF3-W

Explosion Proof (hazardou Location) Motor - 50 hp, 3000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base
Mi Item #14446786
MFR #E03736XT3YAX200LF3-W

Mfr description
E03736XT3YAX200LF3-W MOTOR 37KW 2P 200M/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,274.04/each

Specifications

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Description
    W22Xdb IE3 37 kW 2P 200M/L 3Ph 380-400-415/660-690//460 V 50 Hz IC411 - TEFC - B3T
  • Description Keyword
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Hz
    50 Hz
  • IP Rating
    IP56
  • kW
    37 kW
  • Manufacturer Catalog Number
    E03736XT3YAX200LF3-W
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    380-415 V, 460 V, 660-690 V
  • Mounting Type
    Iec B3 Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Standards Met
    IEC 60034-1
  • Synchronous Rpm
    3000 rpm
  • Voltage
    380 to 400 to 415 V, 460 V, 660 to 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)