Motion
E04512XT3YAX280SMF3W

WEG ELECTRIC CORP
E04512XT3YAX280SMF3W

Explosion Proof (hazardou Location) Motor - 60 hp, 1000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
MI ITEM #14446787
MFR #E04512XT3YAX280SMF3W
List Price$44,382.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E04512XT3YAX280SMF3W

Explosion Proof (hazardou Location) Motor - 60 hp, 1000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
MI ITEM #14446787
MFR #E04512XT3YAX280SMF3W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44,382.15/each for your price

Overview

Mfr description
E04512XT3YAX280SMF3W MOTOR 45KW 6P 280S/

Specifications

  • Motor Category
    Explosion Proof
  • Motor Phase
    3 ph
  • Country of Origin
    Brazil
  • Motor Horsepower
    60 hp
  • Synchronous Rpm
    1000 rpm
  • Motor Supply Voltage
    400 V, 690 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Top
  • Base RPM
    1000 rpm
  • Motor Orientation
    Horizontal
  • Thermal Protection
    Thermostat
  • Full Load Amps
    84.4 A;48.9 A
  • Full Load Current
    48.9 A, 84.4 A
  • Full Load Efficiency
    0.939
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Amps @ Voltage
    84.4 A;48.9 A at 400 V;690 V
  • Electrical Type
    Three Phase Induction
  • Motor Poles
    6
  • Starting Method
    Direct on line
  • Volts @ Frequency
    400 V;690 V at 50 Hz
  • Description
    HP:60, F#280S/M, RPM:1000, 380-400-415/660-690//460 V, TEFC
  • kW
    45 kW;60 hp
  • Description Keyword
    Explosion Proof
  • Shaft Type
    Keyed
  • Drive End Bearing
    6316 C3
  • Shaft Rotation
    Bidirectional
  • Drive End Bearing Size
    6316
  • Opposite Drive End Bearing Size
    6316
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP56
  • Standards Met
    ATEX, CE, Ex, IEC, RoHS
  • Weight
    1988 lbs, 901.74 kg
  • Full Load Torque
    320 ft-lbs;433.86 N-m
  • Hp
    60 hp;45 kW
  • Additional Details
    Inverter Duty Rated;Severe Duty;Class F Insulation;Tropicalized Painting;Cast Iron Frame;V-Ring Shaft Slinger
  • RoHs Compliance
    Yes
  • Hz
    50 Hz
  • Manufacturer Catalog Number
    E04512XT3YAX280SMF3W
  • Model
    E04512XT3YAX280SMF3W
  • Motor Design Code
    N
  • Mounting Type
    Foot
  • Nameplate
    E04512XT3YAX280SMF3W
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6316 C3
  • Standards
    ATEX, CE, Ex, IEC, RoHS
  • Torque
    320 lbs/ft, 433.86 N-m
  • Voltage
    400 V, 690 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought