Motion
E04518XT3YAX225SMF3W

WEG ELECTRIC CORP
E04518XT3YAX225SMF3W

Explosion Proof (hazardou Location) Motor - 60 hp, 1500 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446788
MFR #E04518XT3YAX225SMF3W
Price$26,463.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E04518XT3YAX225SMF3W

Explosion Proof (hazardou Location) Motor - 60 hp, 1500 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
Mi Item #14446788
MFR #E04518XT3YAX225SMF3W

Mfr description
E04518XT3YAX225SMF3W MOTOR 45KW 4P 225S/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,463.39/each

Specifications

Dimensions

  • Service Factor
    1
  • Weight
    1177 lbs, 533.88 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Flameproof;Ie3 Efficiency;Ic411 Cooling;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Lumomoly Joints Seal;Bearing Cap;1/2 Key Balancing
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1500 rpm
  • Description
    HP:60, F#225S/M, RPM:1500, 400/690V, TEFC
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6314 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.942
  • Full Load Torque
    214 ft-lbs
  • Hp
    60 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    45 kW
  • Manufacturer Catalog Number
    E04518XT3YAX225SMF3W
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    400 V, 690 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    6314 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    400 V, 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)