Motion
E04536XT3YAX225SMF3W

WEG ELECTRIC CORP
E04536XT3YAX225SMF3W

Explosion Proof (hazardou Location) Motor - 60 hp, 3000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446789
MFR #E04536XT3YAX225SMF3W
List Price$35,545.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E04536XT3YAX225SMF3W

Explosion Proof (hazardou Location) Motor - 60 hp, 3000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446789
MFR #E04536XT3YAX225SMF3W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35,545.84/each for your price

Overview

Mfr description
E04536XT3YAX225SMF3W MOTOR 45KW 2P 225S/

Specifications

  • Motor Category
    Explosion Proof
  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Synchronous Rpm
    3000 rpm
  • Motor Supply Voltage
    380-415 V, 460 V, 660-690 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Thermal Protection
    Thermostat
  • Full Load Efficiency
    0.94
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • Description
    HP:60, F#225S/M, RPM:3000, 380-400-415/660-690//460 V, TEFC
  • kW
    45 kW
  • Drive End Bearing
    6314 C3
  • Drive End Bearing Size
    6314
  • Opposite Drive End Bearing Size
    6314
  • Type Of Bearing
    Ball
  • Service Factor
    1
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP56
  • Standards Met
    ATEX, Ex-db, IEC 60034-1
  • Weight
    1159 lbs, 525.71 kg
  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ie3 Efficiency;Ic411 - Tefc;B3T Mounting;Cast Iron Frame;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Thermistor - 2 Wires 1 Per Phase 150°C
  • Hp
    60 hp
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6314 C3
  • Voltage
    380 to 400 to 415 V, 460 V, 660 to 690 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text