Motion
E05512XT3YAX280SMF3W

WEG ELECTRIC CORP
E05512XT3YAX280SMF3W

Explosion Proof (hazardou Location) Motor - 75 hp, 1000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
MI ITEM #14446790
MFR #E05512XT3YAX280SMF3W
Price$56,281.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E05512XT3YAX280SMF3W

Explosion Proof (hazardou Location) Motor - 75 hp, 1000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
MI ITEM #14446790
MFR #E05512XT3YAX280SMF3W

Mfr description
E05512XT3YAX280SMF3W MOTOR 55KW 6P 280S/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56,281.19/each

Specifications

Dimensions

  • Service Factor
    1
  • Weight
    2000 lbs

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Lumomoly Joints Seal;Bearing Cap;Winding Thermal Protection: Thermistor - 2 Wires 1 Per Phase 150°C
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1000 rpm
  • Description
    HP:75, F#280S/M, RPM:1000, 400/690V, TEFC
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6316 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Amps
    107 A;61.8 A
  • Full Load Efficiency
    0.943
  • Full Load Torque
    392 ft-lbs
  • Hp
    75 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    55 kW
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    400 V, 690 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6316 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Standards Met
    ATEX, Ex, IEC 60034-1, RoHS Compliant
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1000 rpm
  • Thermal Protection
    Thermostat
  • Voltage
    400 V, 690 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)