Motion
E05536XT3YAX250SMF3W

WEG ELECTRIC CORP
E05536XT3YAX250SMF3W

Explosion Proof (hazardou Location) Motor - 75 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446792
MFR #E05536XT3YAX250SMF3W
List Price$44,513.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E05536XT3YAX250SMF3W

Explosion Proof (hazardou Location) Motor - 75 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446792
MFR #E05536XT3YAX250SMF3W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44,513.40/each for your price

Overview

Mfr description
E05536XT3YAX250SMF3W MOTOR 55KW 2P 250S/

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    3000 rpm
  • Motor Supply Voltage
    400 V, 690 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Full Load Efficiency
    0.944
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • kW
    55 kW
  • Drive End Bearing
    6314 C3
  • Drive End Bearing Size
    6314
  • Opposite Drive End Bearing Size
    6314
  • Service Factor
    1
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP56
  • Weight
    1322 lbs, 599.65 kg
  • Full Load Torque
    131 ft-lbs;177.61 N-m
  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Ie3 Efficiency;3Ph;50 Hz;2P
  • Hp
    75 hp
  • Manufacturer Catalog Number
    E05536XT3YAX250SMF3W
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6314 C3
  • Voltage
    400 V, 690 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought