Motion
E07536XT3YAX280SMF3W

WEG ELECTRIC CORP
E07536XT3YAX280SMF3W

Explosion Proof (hazardou Location) Motor - 100 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446794
MFR #E07536XT3YAX280SMF3W
List Price$62,311.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E07536XT3YAX280SMF3W

Explosion Proof (hazardou Location) Motor - 100 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446794
MFR #E07536XT3YAX280SMF3W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62,311.85/each for your price

Overview

Mfr description
E07536XT3YAX280SMF3W MOTOR 75KW 2P 280S/

Specifications

  • Motor Category
    Severe Duty
  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Synchronous Rpm
    3000 rpm
  • Motor Supply Voltage
    400 V, 690 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    133 A, 77.1 A
  • Full Load Efficiency
    0.947
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase Induction
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • Description
    HP:100, F#280S/M, RPM:3000, 400/690V, TEFC
  • kW
    75 kW
  • Description Keyword
    Severe Duty
  • Drive End Bearing
    6314 C3
  • Drive End Bearing Size
    6314
  • Opposite Drive End Bearing Size
    6314
  • Opposite Drive End Bearing Type
    Viton Oil Seal
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP56
  • Standards Met
    ATEX, Ex, IEC 60034-1
  • Weight
    2032 lbs, 921.7 kg
  • Full Load Torque
    178 ft-lbs;241.33 N-m
  • Additional Details
    Inverter Duty Rated;Severe Duty;Cast Iron Frame;Viton Oil Seal;Thermistor - 2 Wires 1 Per Phase 150°C
  • Hp
    100 hp;75 kW
  • Manufacturer Catalog Number
    E07536XT3YAX280SMF3W
  • Model
    W22Xdb
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6314 C3
  • Voltage
    400 V, 690 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text