Motion
E11012XT3YAX315SMF3W

WEG ELECTRIC CORP
E11012XT3YAX315SMF3W

Explosion Proof (hazardou Location) Motor - 150 hp, 1000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
MI ITEM #14446799
MFR #E11012XT3YAX315SMF3W
Price$100,238.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E11012XT3YAX315SMF3W

Explosion Proof (hazardou Location) Motor - 150 hp, 1000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
MI ITEM #14446799
MFR #E11012XT3YAX315SMF3W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100,238.59/each

Specifications

Dimensions

  • Drive End Bearing Size
    6319
  • Opposite Drive End Bearing Size
    6316
  • Service Factor
    1
  • Weight
    2749 lbs, 1246.93 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Sae 4140 Carbon Steel Shaft;Ral 5009 205Pc4 Painting;Double Grounding Lugs;Lumomoly Joints Seal;Bearing Cap;Thermistor - 2 Wires 1 Per Phase 150°C;Viton Oil Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1000 rpm
  • Description
    HP:150, F#315S/M, RPM:1000, 380-400-415/660-690//460 V, TEFC
  • Drive End Bearing
    6319 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Current
    123 A, 211 A
  • Full Load Efficiency
    0.951
  • Full Load Torque
    782 ft-lbs;1060.25 N-m
  • Hp
    150 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    110 kW
  • Manufacturer Catalog Number
    E11012XT3YAX315SMF3W
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    400 V, 690 V
  • Mounting Type
    B3T
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    6316 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1000 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    400 V, 690 V

Overview

Mfr description
E11012XT3YAX315SMF3W MOTOR 110KW 6P 315S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought