Motion
E11036XT3YAX315SMF3W

WEG ELECTRIC CORP
E11036XT3YAX315SMF3W

Explosion Proof (hazardou Location) Motor - 150 hp, 3000 rpm, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, S1
MI ITEM #14446801
MFR #E11036XT3YAX315SMF3W
Price$88,093.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E11036XT3YAX315SMF3W

Explosion Proof (hazardou Location) Motor - 150 hp, 3000 rpm, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, S1
MI ITEM #14446801
MFR #E11036XT3YAX315SMF3W

Mfr description
E11036XT3YAX315SMF3W MOTOR 110KW 2P 315S
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88,093.41/each

Specifications

Dimensions

  • NEMA Frame Size
    315S/M
  • Service Factor
    1
  • Torque
    261 ft-lbs
  • Weight
    2497 lbs

Details

  • Ambient Temperature Range
    -20 to 40 °C
  • Amps @ Voltage
    1294 A;745 A
  • Base RPM
    3000 rpm
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Amps
    1294 A;745 A
  • Full Load Current
    115 A, 199 A
  • Group & Class
    F
  • Horsepower
    150 hp
  • Hp
    150 hp
  • Hz
    50 Hz
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    110 kW
  • Motor Category
    Electric Motors
  • Motor Design Code
    N
  • Motor Horsepower
    150 hp
  • Motor Poles
    2
  • Motor Supply Voltage
    380-415 V, 460 V, 660-690 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • NEMA Frame
    315S/M
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards
    IEC 60034-1
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    3000 rpm
  • Voltage
    380 to 400 to 415 V, 460 V, 660 to 690 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)