Motion
E13218XT3YAX315SMF3W

WEG ELECTRIC CORP
E13218XT3YAX315SMF3W

Explosion Proof (hazardou Location) Motor - 175 hp, 1500 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
MI ITEM #14446802
MFR #E13218XT3YAX315SMF3W
List Price$94,636.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E13218XT3YAX315SMF3W

Explosion Proof (hazardou Location) Motor - 175 hp, 1500 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
MI ITEM #14446802
MFR #E13218XT3YAX315SMF3W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94,636.34/each for your price

Overview

Mfr description
E13218XT3YAX315SMF3W MOTOR 132KW 4P 315S

Specifications

  • Motor Category
    Explosion Proof
  • Motor Phase
    3 ph
  • Motor Horsepower
    175 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    400 V, 690 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Top
  • Base RPM
    1500 rpm
  • Thermal Protection
    Thermostat
  • Full Load Efficiency
    0.956
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • Motor Poles
    4
  • Starting Method
    Direct on line
  • Description
    W22Xdb IE3 132 kW 4P 315S/M 3Ph 380-400-415/660-690//460 V 50 Hz IC411 - TEFC - B3T
  • kW
    132 kW
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6319 C3
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP56
  • Weight
    2895 lbs, 1313.15 kg
  • Full Load Torque
    625 ft-lbs;847.38 N-m
  • Additional Details
    Inverter Duty Rated;Hazardous Area Iec - Ex/Atex;Ex-Db;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Winding Thermal Protection: Thermistor - 2 Wires 1 Per Phase 150°C
  • Manufacturer Catalog Number
    E13218XT3YAX315SMF3W
  • Mounting Type
    Iec B3 Foot
  • Opposite Drive End Bearing
    6316 C3
  • Voltage
    400 V, 690 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text