Motion
E13236XT3YAX315SMF3W

WEG ELECTRIC CORP
E13236XT3YAX315SMF3W

Explosion Proof (hazardou Location) Motor - 175 hp, 3000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446803
MFR #E13236XT3YAX315SMF3W
List Price$111,373.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E13236XT3YAX315SMF3W

Explosion Proof (hazardou Location) Motor - 175 hp, 3000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446803
MFR #E13236XT3YAX315SMF3W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111,373.76/each for your price

Overview

Mfr description
E13236XT3YAX315SMF3W MOTOR 132KW 2P 315S

Specifications

  • Motor Category
    Explosion Proof
  • Motor Phase
    3 ph
  • Motor Horsepower
    175 hp
  • Synchronous Rpm
    3000 rpm
  • Motor Supply Voltage
    380-415 V, 460 V, 660-690 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Thermal Protection
    Thermostat
  • Full Load Efficiency
    0.954
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • Description
    HP:175, F#315S/M, RPM:3000, 380-400-415/660-690//460 V, TEFC
  • kW
    132 kW;175 hp
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6314 C3
  • Drive End Bearing Size
    6314
  • Opposite Drive End Bearing Size
    6314
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP56
  • Weight
    2609 lbs, 1183.42 kg
  • Full Load Torque
    312 ft-lbs;423.01 N-m
  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Ie3 Efficiency;Cast Iron Frame;Constant Resin Flow Impregnation;Viton Oil Seal
  • Hp
    175 hp;132 kW
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    E13236XT3YAX315SMF3W
  • Mounting Type
    B3T
  • Opposite Drive End Bearing
    6314 C3
  • Voltage
    380 to 400 to 415 V, 460 V, 660 to 690 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought