Motion
E16012XT3YAX315LF3-W

WEG ELECTRIC CORP
E16012XT3YAX315LF3-W

Explosion Proof (hazardou Location) Motor - 220 hp, 1000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
MI ITEM #14446804
MFR #E16012XT3YAX315LF3-W
Price$185,732.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E16012XT3YAX315LF3-W

Explosion Proof (hazardou Location) Motor - 220 hp, 1000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
MI ITEM #14446804
MFR #E16012XT3YAX315LF3-W

Mfr description
E16012XT3YAX315LF3-W MOTOR 160KW 6P 315L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185,732.34/each

Specifications

Dimensions

  • Service Factor
    1
  • Weight
    3473 lbs, 1575.33 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Ral 5009 205Pc4 Painting;Double Grounding Lugs;Viton Oil Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1000 rpm
  • Description
    W22Xdb IE3 160 kW 6P 315L 3Ph 380-400-415/660-690//460 V 50 Hz IC411 - TEFC - B3T
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6319 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.958
  • Full Load Torque
    1140 ft-lbs
  • Hp
    220 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    160 kW
  • Manufacturer Catalog Number
    E16012XT3YAX315LF3-W
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    220 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    380-415 V, 460 V, 660-690 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    6316 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1000 rpm
  • Thermal Protection
    Thermostat
  • Voltage
    380 to 400 to 415 V, 460 V, 660 to 690 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)