Motion
E20012XT3YAX355MLF3W

WEG ELECTRIC CORP
E20012XT3YAX355MLF3W

Explosion Proof (hazardou Location) Motor - 270 hp, 1000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
Mi Item #14446806
MFR #E20012XT3YAX355MLF3W
Price$226,873.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E20012XT3YAX355MLF3W

Explosion Proof (hazardou Location) Motor - 270 hp, 1000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1000 rpm Base, Continuous Duty
Mi Item #14446806
MFR #E20012XT3YAX355MLF3W

Mfr description
E20012XT3YAX355MLF3W MOTOR 200KW 6P 355M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226,873.09/each

Specifications

Dimensions

  • Service Factor
    1
  • Weight
    4567 lbs, 2071.76 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Viton Oil Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1000 rpm
  • Description
    HP:270, F#355M/L, RPM:1000, 380-400-415/660-690//460 V, TEFC
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6322 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.959
  • Hp
    270 hp;200 kW
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    200 kW;270 hp
  • Manufacturer Catalog Number
    E20012XT3YAX355MLF3W
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    270 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    380-415 V, 460 V, 660-690 V
  • Mounting Type
    B3T
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6319 C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    ATEX, Ex, IEC 60034-1
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1000 rpm
  • Thermal Protection
    Thermostat
  • Voltage
    380 to 400 to 415 V, 460 V, 660 to 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)