Motion
E20036XT3YAX315LF3-W

WEG ELECTRIC CORP
E20036XT3YAX315LF3-W

Explosion Proof (hazardou Location) Motor - 270 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446807
MFR #E20036XT3YAX315LF3-W
List Price$207,986.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E20036XT3YAX315LF3-W

Explosion Proof (hazardou Location) Motor - 270 hp, 3000 rpm, 3 ph, 400 V, 690 V, TEFC Enclosure, 50 Hz, 3000 rpm Base, Continuous Duty
MI ITEM #14446807
MFR #E20036XT3YAX315LF3-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207,986.30/each for your price

Overview

Mfr description
E20036XT3YAX315LF3-W MOTOR 200KW 2P 315L

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    270 hp
  • Synchronous Rpm
    3000 rpm
  • Motor Supply Voltage
    400 V, 690 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Top
  • Base RPM
    3000 rpm
  • Thermal Protection
    Thermostat
  • Full Load Efficiency
    0.958
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • Description
    W22Xdb IE3 200 kW 2P 315L 3Ph 380-400-415/660-690//460 V 50 Hz IC411 - TEFC - B3T
  • kW
    200 kW
  • Drive End Bearing
    6314 C3
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP56
  • Weight
    3058 lbs
  • Full Load Torque
    473 ft-lbs
  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ic411 - Tefc;B3T;Constant Resin Flow;Ral 5009 205Pc4;Lumomoly;1/2 Key
  • Hp
    270 hp
  • RoHs Compliance
    Yes
  • Manufacturer Catalog Number
    E20036XT3YAX315LF3-W
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6314 C3
  • Standards
    ATEX, CE, IEC, RoHS
  • Voltage
    400 V, 690 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text