Motion
E25012XT3YAX355MLF3W

WEG ELECTRIC CORP
E25012XT3YAX355MLF3W

Explosion Proof (hazardou Location) Motor - 340 hp, 1000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1000 rpm Base
Mi Item #14446808
MFR #E25012XT3YAX355MLF3W
Price$274,620.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E25012XT3YAX355MLF3W

Explosion Proof (hazardou Location) Motor - 340 hp, 1000 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1000 rpm Base
Mi Item #14446808
MFR #E25012XT3YAX355MLF3W

Mfr description
E25012XT3YAX355MLF3W MOTOR 250KW 6P 355M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274,620.62/each

Specifications

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex
  • Assembly Box Mounting
    Top
  • Base RPM
    1000 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Hz
    50 Hz
  • IP Rating
    IP56
  • kW
    250 kW
  • Manufacturer Catalog Number
    E25012XT3YAX355MLF3W
  • Motor Horsepower
    340 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    380-415 V, 460 V, 660-690 V
  • Mounting Type
    Iec B3 Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1000 rpm
  • Voltage
    380 to 400 to 415 V, 460 V, 660 to 690 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)