Motion
E31518XT3YAX355MLF3W

WEG ELECTRIC CORP
E31518XT3YAX355MLF3W

Explosion Proof (hazardou Location) Motor - 430 hp, 1500 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
MI ITEM #14446811
MFR #E31518XT3YAX355MLF3W
Price$223,597.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E31518XT3YAX355MLF3W

Explosion Proof (hazardou Location) Motor - 430 hp, 1500 rpm, 3 ph, 380-415 V, 660-690 V, 460 V, TEFC Enclosure, 50 Hz, 1500 rpm Base, Continuous Duty
MI ITEM #14446811
MFR #E31518XT3YAX355MLF3W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$223,597.08/each

Specifications

Dimensions

  • Service Factor
    1
  • Weight
    4631 lbs, 2100.58 kg

Details

  • Additional Details
    Hazardous Area Iec - Ex/Atex;Ex-Db;Ie3 Efficiency;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Winding Thermal Protection: Thermistor - 2 Wires 1 Per Phase 150°C;Viton Oil Seal De/Nde
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    1500 rpm
  • Country of Origin
    Brazil
  • Description
    HP:430, F#355M/L, RPM:1500, 380-400-415/660-690//460 V, TEFC
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6322 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    0.963
  • Full Load Torque
    1490 ft-lbs
  • Hp
    430 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • kW
    315 kW
  • Manufacturer Catalog Number
    E31518XT3YAX355MLF3W
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    430 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    380-415 V, 460 V, 660-690 V
  • Mounting Type
    B3T
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6319 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Bidirectional
  • Shaft Type
    Keyed
  • Standards Met
    ATEX, Ex, IEC 60034-1, RoHS
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1500 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    380 to 400 to 415 V, 460 V, 660 to 690 V

Overview

Mfr description
E31518XT3YAX355MLF3W MOTOR 315KW 4P 355M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought