Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.5018NT3EHW56C

1800 rpm, 208-230/460 V, 56C Frame, TENV Enclosure
Mi Item #14447128
MFR #.5018NT3EHW56C

Mfr description
.5018NT3EHW56C MOTOR 0.5HP 4P 56C HYDROW
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    1/2 hp
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)