Motion
.7518NT3EHW56C

WEG ELECTRIC CORP
.7518NT3EHW56C

1800 rpm, 230/460 V, 56C Frame, TENV Enclosure
MI ITEM #14447129
MFR #.7518NT3EHW56C
Your Price$1,112.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.7518NT3EHW56C

1800 rpm, 230/460 V, 56C Frame, TENV Enclosure
MI ITEM #14447129
MFR #.7518NT3EHW56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,112.93/each(List $1,279.87)

Overview

Mfr description
.7518NT3EHW56C MOTOR 0.75HP 4P 56C HYDRO

Specifications

  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text