Motion
DM3MD10AF

MCR SAFETY
DM3MD10AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Aqua Blue Frame/Temple Color, Polycarbonate
Mi Item #14448063
MFR #DM3MD10AF
Price$10.08/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DM3MD10AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Aqua Blue Frame/Temple Color, Polycarbonate
Mi Item #14448063
MFR #DM3MD10AF

Mfr description
DM3MD10AF DM3 DOMINATOR METAL DETECTABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.08/pr

Specifications

Details

  • Additional Details
    Nosebridge Material: Polycarbonate;VLT%: 90;Ultraviolet Rays: 100%;ISO 12312-1 Blue Light: 14%;Inner Packaging: Dozen White Box;Status: New;Unit deg F Measure: Pair
  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI;ISEA Z87.1-2025
  • Approval Listing Regulations
    ANSI, CAN, CSA Z94.3, ISEA Z87.1-2025
  • Comfort Features
    Adjustable Wire Core Temples, Earplug Retaining Technology
  • Description
    DominatorTM DM3-MD Safety Glasses, Metal Detectable / X-Ray Detectable, Clear Frame with Blue Temples, Earplug Retaining Technology, Adjustable Wire Core Temples for Custom Fit
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Wraparound
  • Frame Temple Color
    Aqua Blue
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog, UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DM3MD
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Dominator
  • Series
    Dominator (DM3-MD)
  • Specialty Features
    Adjustable Wire Core Temples, Earplug Retaining Technology, Metal Detectable, UV-AF Anti-Fog, X-Ray Detectable
  • Standards Met
    ANSI, CAN, CSA Z94.3, ISEA Z87.1-2025
  • Temple Adjustment
    Adjustable
  • Temple Color
    Aqua Blue
  • Temple Style
    Adjustable
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)