Motion
317-B
3" and 5" Sander, Fiber Pad, 18000 RPM, 0.45 HP
Mi Item #14456523
MFR #317-B
Price$135.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" and 5" Sander, Fiber Pad, 18000 RPM, 0.45 HP
Mi Item #14456523
MFR #317-B

Mfr description
317-B AIR SANDER FIBER PAD 18000 RPM
  • This economical high-speed sander is ideal for light sanding, feather edging, and rust removal. With a 0.45 HP, 18,000 RPM motor and built-in power regulator, you can bet this small tool works as well as its bigger counterparts.
  • Comfort: Compact, lightweight, and easy to handle for your prolonged comfort.
  • Performance: With a built-in power regulator and variable speed, you can exercise full control over your tool and choose exactly how to use it.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.20/each

Specifications

Dimensions

  • Overall Height
    6.0000 in
  • Overall Length
    4.7000 in
  • Pad Size
    3 in and 5 in
  • Tool Weight
    2 lbs

Details

  • Air Pressure
    90 psi
  • Exhaust Type
    Front
  • Horsepower
    0.45 hp
  • Maximum Speed
    18000 rpm
  • Pad Shape
    Round
  • Sound Level
    94 / 105 Db(A) (Sound Pressure/Power)
  • Switch Type
    Trigger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)