Motion
7807R-A
3/8" Keyed Chuck, Right Angle Reversible Air Drill, 1800 RPM, 0.33 HP
Mi Item #14456524
MFR #7807R-A
Price$170.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Keyed Chuck, Right Angle Reversible Air Drill, 1800 RPM, 0.33 HP
Mi Item #14456524
MFR #7807R-A

Mfr description
7807R-A 3/8IN KEYED ANGLE AIR DRILL
  • The 3/8" Right Angle Air Drill is a durable, reliable tool that’s great for drilling in all types of materials, including sheet metal, wood and composites.
  • Performance: .33HP and 1,800 RPM
  • Precision: With an angle configuration that allows easier reach and access with an easy-to-control speed lever, you’ll be able to use this air drill with precision and get every job done right.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.74/each

Specifications

Dimensions

  • Air Inlet Size
    1/4 NPT
  • Chuck Size
    3/8 in
  • Overall Length
    8.0000 in
  • Recommended Hose Size
    3/8 in
  • Tool Weight
    2.5 lbs

Details

  • Chuck Style
    Keyed Chuck
  • Handle Style
    Right Angle
  • Material
    Aluminum
  • Maximum Speed
    1800 rpm
  • Power Rating
    0.33 hp
  • Power Source
    Air Powered
  • Recommended Pressure
    90 psi
  • Reversible
    Yes
  • UPC_NO
    663023168272
  • Variable Speed
    Yes
  • Warranty
    1-year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)