Specifications
Dimensions
- Male Thread SizeM6x1.00 mm
- Outside Diameter16 mm
- Overall Length28 mm
Details
- Product TypeCrowned & Flat Cam Followers
- Radial Static Load Capacity3.58 kN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)