Specifications
Details
- ApplicationIndustrial, Open Loop Circuits
- Control TypePressure Compensated
- Controller TypePressure Compensator
- Displacement45.1 cc/rev, 2.750 in³/r
- Displacement TypeVariable with Pressure Compensation
- Input RotationRight Hand
- Input Shaft TypeStraight Key Shaft
- Maximum Flow Rate81.18 L/min, 21.45 gpm
- Maximum Input Speed1800 rpm
- Maximum Operating Pressure4569 psi, 315 bar
- Mounting TypeSAE B 2 Bolt Flange
- Port LocationSide
- Port TypeSAE J518 Flange Ports
- Pressure Compensator Range4569 psi, 315 bar
- Pump ApplicationIndustrial
- SeriesPVM
- Shaft TypeStraight Key
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)