Motion
PVM045ER06CS2A315000001AB

VICKERS BY DANFOSS
PVM045ER06CS2A315000001AB

Hydraulic Axial Piston Pump - PVM, 2.750 in³/r, 45.1 cc/rev Displacement, Right Hand Input Rotation
Mi Item #14462963
MFR #PVM045ER06CS2A315000001AB
Price$3,085.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM045ER06CS2A315000001AB

Hydraulic Axial Piston Pump - PVM, 2.750 in³/r, 45.1 cc/rev Displacement, Right Hand Input Rotation
Mi Item #14462963
MFR #PVM045ER06CS2A315000001AB

Mfr description
PVM045ER06CS2A315000001AB PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,085.93/each

Specifications

Dimensions

  • Shaft Diameter
    1.0000 in

Details

  • Application
    Industrial
  • Control Type
    Pressure Compensated
  • Controller Type
    Pressure Compensator
  • Displacement
    45.1 cc/rev, 2.750 in³/r
  • Displacement Type
    Variable
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.0000 in Straight Key Shaft
  • Maximum Flow Rate
    81.2 L/min, 21.4 gpm
  • Maximum Input Speed
    1800 rpm
  • Maximum Operating Pressure
    4569 psi, 315 bar
  • Mounting Type
    SAE B 2 Bolt Flange
  • Port Location
    Side
  • Port Type
    SAE J518 Flange Ports
  • Pump Application
    Industrial
  • Series
    PVM
  • Shaft Type
    Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)