Specifications
Details
- ApplicationIndustrial
- Control TypePressure and Flow Compensator with Plugged Orifice
- Controller TypePressure And Flow Compensator
- Displacement45.1 cc/rev, 2.750 in³/r
- Displacement TypeVariable
- Flow Compensator Range159.50 psi, 11 bar
- Input RotationRight Hand
- Input Shaft TypeSAE BB Straight Key Shaft
- Maximum Flow Rate81.18 L/min, 21.45 gpm
- Maximum Input Speed1800 rpm
- Maximum Operating Pressure4568.7 psi, 315 bar
- Mounting TypeSAE B 2 Bolt Flange
- Port LocationSide
- Port TypeSAE J518 Flange Ports
- Pressure Compensator Range4568.70 psi, 315 bar
- Pump ApplicationIndustrial
- SeriesPVM
- Shaft TypeSAE J744-25-1 BB Straight Key
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)